Beli electrostatic meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Electrostatic Field Meter
    Mulai

    Rp30.999.900

    AND Electrostatic Field Meter
    Deskripsi:
    Electrostatic Field MeterThe AD-1684 is an electrostatic field meter designed for detecting the existence of static electricity, which is often the cause of inaccurate weighing. The AD-1684 can be used for measuring the electrostatic charge of measured
  2. ASPURE Electrostatic Meter
    Mulai

    Rp22.999.900

    ASPURE Electrostatic Meter
    atribut:
    • Size (mm): 78x27x130
    • Measurement Distance (mm): Display measurement result automatically corrected by the distance about 20 - 40 from the object to be measured
    • Measurement Range (kV): Charge measurement/0 to ±19.9, Ion balance measurement/0 to ±199V
    • Measurement Accuracy: ±10%
    • Power Auto Off (minute): Approx 3
    • Accessories: Stainless Steel plate for ion balance measurement
    • Package Size (mm): 190x200x110
    • Power Supply: 006P (9V) type dry cell (included)
  3. SIMCOION Digital Static Field Meter
    Mulai

    Rp20.999.900

    SIMCOION Digital Static Field Meter
    atribut:
    • Set Contents: Ion balance plate, Exclusive earthed wire 1m, soft case
    • Measurement Range (kV): 0 to 30
    • Power Supply: laminated type 9V battery (006 P) x 1piece (included)
    • Measurement Accuracy: +-10%(indicated value)
    • Measurement distance: 25mm+-0.5
  4. AEMC Electrostatic Discharge (ESD) Floor Test Kit
    Mulai

    Rp129.999.900

    AEMC Electrostatic Discharge (ESD) Floor Test Kit
    atribut:
    • Power Supply: Six AA batteries (NEDA 15A or IEC LR6)
    • Programmable Alarm: Yes
    • AC/DC Voltage Range (V): 0.3 to 700
    • Resolution (V): 1 to 99.9: 0.1; 100 to 999: 1; 1000 to 4000: 2
    • Test Voltage / Resistance Range (V): Variable 10 to 100 (1V steps);10: 2kΩ to 2GΩ;25: (Vtest/5)kΩ to (Vtest/5) GΩ;100: 20kΩ to 20GΩ
    • Live Circuit Indicator: Inhibit test if terminal voltage > 25V prior to initialization of test
    • AC/DC Voltage Accuracy: ±(3% R + 2ct)
    • Auto Discharge: Discharge time < 2s/µF From Vtest to 25V
    • Battery Life: ≥ 6000 IR tests at 100V into 100kΩ with a duty cycle of 5 seconds on and 1 min off;≥ 3000 R tests of 1Ω with a duty cycle of 5 seconds on and 1min off.
    • Continuity Accuracy: ± (2% R + 2ct) with lead compensation
    • Continuity Open Voltage (V): ≥ 6
    • Continuity Range (ohm): 0.00 to 10 (200mA test current);0.0 to 100 (20mA test current)
    • Display: Backlit digital with bargraph
    • Frequency Range (Hz): DC & 15.3 to 800
    • Input Impedance (ohm): 400000
    • Measurement Accuracy: 2-999kΩ only: ±(4% + 20 ct) ;All other ranges: ±(3% + 2 ct)+(10%V) per 100MΩ
    • Resistance Accuracy: ± (3% R + 2ct)
    • Resistance Open Voltage (V): Approximately 4.5
    • Resistance Range (ohm): 1 to 1000000
    • Timer: 0:00 to 39:59mn, with 1s resolution
  5. MIDORI ANZEN Super Electrostatic IEC Compatible Clean Hood
    Mulai

    Rp429.900

    MIDORI ANZEN Super Electrostatic IEC Compatible Clean Hood
    Deskripsi:
    A clean hood that complies with ultra-electrostatic IEC.
    atribut:
    • Color: Blue
    • Size: L
    • AS ONE Part Number: 65-1329-20
    • TRUSCO Number: 825-9042
  6. MIDORI ANZEN 3D cutting structure super electrostatic cleanware
    Mulai

    Rp2.299.900

    MIDORI ANZEN 3D cutting structure super electrostatic cleanware
    atribut:
    • Standard: Antistatic specification: Conforms to IEC 61340-5-1, Conforms to JIS T8118
  7. AND Electrostatic Measuring Instrument
    Mulai

    Rp29.999.900

    AND Electrostatic Measuring Instrument
    atribut:
    • Power: 9 v Dry Cell Battery (006P) x 1
    • Measurement Range (kV): 0 - ± 1. 49 (lo range), ± 1.0 - ± 30.0 (hi range)
    • Measurement Range (V): 0 - ± 200
    • Maximum Operating Hour: 30
    • Dimensions (mm): 73x123x25
    • Package Size (mm): 250x180x90
  8. RS PRO Wrist & Foot ESD Tester
    Mulai

    Rp7.299.900

    RS PRO Wrist & Foot ESD Tester
    atribut:
    • Height (mm): 40
    • Test Point: Wrist & Foot
    • Width (mm): 61
  9. Tenmars Radiation Meter
    Mulai

    Rp29.999.900

    Tenmars Radiation Meter
    Deskripsi:
    - Radiation dose rate measurement.- CPS/CPM: Geiger Counter count per second (CPS) count per minute(CPM).- RF strength measurement
    atribut:
    • Sensor: Radiation Dose Rate and Dose : Radiation sensor geiger-mueller tube; RF Strength : RF sensor Single axis sensor
    • Measurement Range: Radiation Dose Rate and Dose : 0.05µSv/h~1400µSv/h 5.00µRem/h~140mµRem; RF Strength : 0.1 ~ 14.0 V/m
    • Accuracy: Radiation Dose Rate and Dose : ±15% Cesium-137; RF Strength : ±2dB at 2.45GHz
    • Dimension (LxWxH) (mm): 115x60x31
    • Sample Rate: Radiation Dose Rate and Dose : 1 time/10 sec or 1 time/40 sec; RF Strength : 1 times/10 sec
    • Resolution: Radiation Dose Rate and Dose : 0.01µSv/h 0.01µRem/h; RF Strength : 0.01µW/m²,0.01µW/cm², 0.2mV/m,0.02mA/m, 2dB
    • Dose Logger Interval: 1~999 days
    • Frequency Range: 50MHz to 3.5GHz
    • Range: Radiation Dose Rate and Dose : Gamma energy 10KeV~1.25 MeV, X-rays energy 3KeV~3.0 MeV, β-beta energy 25KeV~3.5 MeV; RF Strength : (0.02uW/m² to 484.6uW/m²) (0.01uW/cm² to 45.3uW/cm²) (36.1mV/m to13.90V/m) (0.01mA/m to 30.01mA/m) (-46dBm to 16dBm)
  10. SUNHAYATO Static Electricity Locator
    Mulai

    Rp8.099.900

    SUNHAYATO Static Electricity Locator
    Deskripsi:
    -Static electricity can be detected without contact.-A large display making the numbers more readable.-With backlight. -Static electricity control at manufacturing and inspection line.-Checking of charged coating.
    atribut:
    • Measuring Range: 0 to ±19.9 (kV)
    • Measurement distance: 50mm
    • Measurement Precision: ±7%±0.1kV
    • Display: -19.9 to +19.9
    • Power Supply: AA alkaline dry battery (DC4 to 8V)x4 (test batteries included)
    • Width x Depth x Height: 71.0x19.4x141.3mm
  11. SCS ESD Event Monitor CTM048-21
    Mulai

    Rp119.999.900

    SCS ESD Event Monitor CTM048-21
    Deskripsi:
    -Not only the presence or absence of electrostatic discharge occurrence but also the magnitude of generated electrostatic discharge can be detected.-Detect only electrostatic discharge by separating electrostatic discharge from general noise.-Since the SD card is built in, it is possible to always record the detection result and look back on the past data. -Detect discharge in semiconductor/liquid crystal production equipment.-Discharge detection in the production and mounting process of electronic components.-Determine whether if it is electronic equipment malfunction or not due to electrostatic discharge.-Verification of countermeasures against static electricity in various production processes.-AC Adapter
    atribut:
    • Measuring Range: 0.001 to 0.99 (kV)
    • Power Supply: Built-in Lithium Ion Battery
    • Detection Mode: 4 Types (HBM,mm, CDM, Raw Input)
    • Raw Input Mode: Range of 1mV to 15mV (resolution per 1mV) range of 15mV to 1500mV (resolution per 15mV)
    • Width x Depth x Height: 65x32x105mm
  12. Joyko Steel Ruler (Penggaris Besi)
    Rating:
    99% of 100
    (17)
    Mulai

    Rp7.900

    Joyko Steel Ruler (Penggaris Besi)
    Deskripsi:
    Akurat dan tepat dalam membuat sebuah garis lurus.
    atribut:
    • Color: Silver
    • Material: Stainless Steel (Besi)
  13. YUTAKAMAKE Karet
    Mulai

    Rp30.900

  14. Vessel Electrostatic Field Meter (Pengukur Elektrostatis)
    Mulai

    Rp13.999.900

    Vessel Electrostatic Field Meter (Pengukur Elektrostatis)
    Deskripsi:
    VESSEL’s EYE-02 is a palm-sized electrostatic measuring device ideal for measuring polarity and intensity of static charge on parts and assembly lines. It's also very useful for checking ion balance performance of various ionizers.
    atribut:
    • Static Voltage: +/-0 to +/- 1,5 kV (Low range)
    • Measuring Range: +/-1.0 to +/- 20 kV (High range)
    • Ion Balance Voltage: 0 to +/- 200V
    • Measuring Distance: 0,98inch +/- 0,02inch (25mm ± 0.5mm) (between charged object and field meter)
    • Accuracy: +/- 10% (LCD display refreshes 5 times/second)
    • Ambient Conditions: 50 degrees to 104 degrees F (10 degrees to 40 C), 60% RH or lower
    • Display: Large LCD display (Digital and bar graph)
    • Response Time: Within 1 second
    • Dimensions (LxWxD): 123mmx70mmx25m
  15. EXAIR Digital Static Meter
    Mulai

    Rp30.999.900

    EXAIR Digital Static Meter
    Deskripsi:
    EXAIR's Model 7905 Digital Static Meter allows easy one-hand static measurements. In most cases, the highest voltage reading will indicate the source of the static problem. Sensitive and responsive, it indicates the surface voltage and polarity on objects up to ±20 kV when measured one inch (25mm) away.
    atribut:
    • Accuracy (%): ±5
  16. NAGANO Electrostatic Capacity Dew Point Meter
    Mulai

    Rp98.999.900

    NAGANO Electrostatic Capacity Dew Point Meter
    atribut:
    • Package Size (mm): 330x240x110
  17. Non Brand Lid Paper Cup (Tutup Gelas)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp38.900

    Non Brand Lid Paper Cup (Tutup Gelas)
    atribut:
    • Diameter (cm): ±8
Daftar Harga electrostatic meter Terbaru October 2026
AND Electrostatic Field MeterRp30.999.900
KASUGA Digital Electrostatic VoltmeterRp22.999.900
ASPURE Electrostatic MeterRp22.999.900
SIMCOION Digital Static Field MeterRp20.999.900
Shishido Static Electricity Electrostatic Measuring InstrumentRp21.999.900
AEMC Electrostatic Discharge (ESD) Floor Test KitRp129.999.900
MIDORI ANZEN Super Electrostatic IEC Compatible Clean HoodRp429.900
MIDORI ANZEN 3D cutting structure super electrostatic cleanwareRp2.299.900
AND Electrostatic Measuring InstrumentRp29.999.900
RS PRO Wrist & Foot ESD TesterRp7.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)